Reclosable Bag, LDPE, 5 In. W, PK1000

VALUE BRAND| Zoro #: G1926775| Mfr #: 5CNJ5

$59.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1926775 Mfr #: 5CNJ5
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 4 milColor: Clear
Closure Type: Zipper SealOpening Size: 5"
Width: 5"Length: 8"
Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 8 In., Opening Size 5 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.