Reclosable Bag, Pink, 3 In.L, 2 In.W, PK1000

VALUE BRAND| Zoro #: G0487934| Mfr #: 5CXL4

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487934 Mfr #: 5CXL4
Item: Reclosable Antistatic BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 4 mil
Color: pinkClosure Type: Zipper Seal
Length: 3"Opening Size: 2"
Width: 2"Country of Origin (subject to change): Thailand

Product Description

Reclosable Bag, Pink, LDPE, Closure Type Zipper Seal, Width 2 In., Length 3 In., Opening Size 2 In., Thickness 4 mil, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.