THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Reclosable Poly Bag Drawstring 10" x 6", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2030427| Mfr #: 5CPE5

$147.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Low Density Polyethylene (LDPE)
Color: clear
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030427 Mfr #: 5CPE5
Material: Low Density Polyethylene (LDPE)Color: clear
Width: 6"Length: 10"
Country of Origin (subject to change): China

Description

Double Drawstring Parts Bag, Length 10 In., Width 6 In., Color Clear, Material Polyethylene, Package Quantity 1000

Reviews