Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000

VALUE BRAND| Zoro #: G0518996| Mfr #: 5CPD0

$289.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Reclosable Poly Bag
Width: 15"
Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518996 Mfr #: 5CPD0
Item: Reclosable Poly BagWidth: 15"
Length: 18"Color: clear
Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 18 In., Width 15 In., Color Clear, Material Polypropylene, Package Quantity 1000

Reviews