BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reclosable Poly Bag Drawstring 12" x 8", Clear, Pk1000

VALUE BRAND| Zoro #: G1198784| Mfr #: 5CPD9

$269.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 8"
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198784 Mfr #: 5CPD9
Color: clearWidth: 8"
Item: Reclosable Poly BagMaterial: Polypropylene (PP)
Length: 12"Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 12 In., Width 8 In., Color Clear, Material Polypropylene, Package Quantity 1000

Reviews