Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000

VALUE BRAND| Zoro #: G0978677| Mfr #: 5CPE0

$247.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 9"
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978677 Mfr #: 5CPE0
Color: clearWidth: 9"
Item: Reclosable Poly BagMaterial: Polypropylene (PP)
Length: 12"Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 12 In., Width 9 In., Color Clear, Material Polypropylene, Package Quantity 1000

Reviews