LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Reclosable Poly Bag Drawstring 14" x 9-1/4", Clear, Pk1000

VALUE BRAND| Zoro #: G2137773| Mfr #: 5CPE1

$231.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 9-1/4"
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137773 Mfr #: 5CPE1
Color: clearWidth: 9-1/4"
Item: Reclosable Poly BagMaterial: Polypropylene (PP)
Length: 14"Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 14 In., Width 9-1/4 In., Color Clear, Material Polypropylene, Package Quantity 1000

Reviews