THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Reclosable Poly Bag Drawstring 5" x 3", Clear, Pk2000

VALUE BRAND| Zoro #: G1038493| Mfr #: 5CPD1

$182.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 3"
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038493 Mfr #: 5CPD1
Color: clearWidth: 3"
Item: Reclosable Poly BagMaterial: Polypropylene (PP)
Length: 5"Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 5 In., Width 3 In., Color Clear, Material Polypropylene, Package Quantity 2000

Reviews