Reclosable Bag, Standard, PP, PK2000

VALUE BRAND| Zoro #: G0727492| Mfr #: 5CPD2

$238.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Reclosable Poly Bag
Width: 4"
Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0727492 Mfr #: 5CPD2
Item: Reclosable Poly BagWidth: 4"
Length: 6"Color: clear
Country of Origin (subject to change): China

Product Description

Drawstring Parts Bag, Length 6 In., Width 4 In., Color Clear, Material Polypropylene, Package Quantity 2000

Product Reviews