Reclosable Poly Bag Drawstring 8" x 4", Clear, Pk2000

VALUE BRAND| Zoro #: G1401206| Mfr #: 5CPD3

$202.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 4"
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401206 Mfr #: 5CPD3
Color: clearWidth: 4"
Item: Reclosable Poly BagMaterial: Polypropylene (PP)
Length: 8"Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 8 In., Width 4 In., Color Clear, Material Polypropylene, Package Quantity 2000

Reviews