STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Reclosable Poly Bag Drawstring 8" x 5", Clear, Pk2000

VALUE BRAND| Zoro #: G2225736| Mfr #: 5CPD5

$354.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 5"
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225736 Mfr #: 5CPD5
Color: clearWidth: 5"
Item: Reclosable Poly BagMaterial: Polypropylene (PP)
Length: 8"Country of Origin (subject to change): China

Description

Drawstring Parts Bag, Length 8 In., Width 5 In., Color Clear, Material Polypropylene, Package Quantity 2000

Reviews