Zipper Seal Reclosable Bag 12" x 10", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2277536| Mfr #: 5CNH0

$92.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277536 Mfr #: 5CNH0
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 2 mil
Color: clearClosure Type: Zipper Seal
Opening Size: 10"Width: 10"
Length: 12"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 10 In., Length 12 In., Opening Size 10 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.