Shop Alternate Products
This Product is Discontinued
Zoro Select
Reclosable Bag, Zipper Seal, 12In L, PK1000 (Discontinued)
Mfr # 5CPC8
Zoro # G0422606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 2 mil
- Width 10 in
- Length 12 in
- Color Clear
- Material Polypropylene (PP)