Zipper Seal Reclosable Bag 9" x 6", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0964031| Mfr #: 5CNZ2

$53.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964031 Mfr #: 5CNZ2
Standards: FDAFeatures: Standard
Closure Type: Zipper SealColor: clear
Material: Low Density Polyethylene (LDPE)Opening Size: 6"
Thickness: 2 milWidth: 6"
Length: 9"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 9 In., Opening Size 6 In., Thickness 2 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.