Zipper Seal Reclosable Bag 4" x 4", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2078465| Mfr #: 5CPA0

$48.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078465 Mfr #: 5CPA0
Standards: FDAOpening Size: 4"
Closure Type: Zipper SealThickness: 4 mil
Width: 4"Material: Low Density Polyethylene (LDPE)
Length: 4"Features: Standard
Color: clearCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 4 In., Opening Size 4 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.