Reclosable Bag, Zipper Seal, 4 In W, PK1000

VALUE BRAND| Zoro #: G1209266| Mfr #: 5CNE9

$19.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209266 Mfr #: 5CNE9
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 2 milColor: Clear
Closure Type: Zipper SealOpening Size: 4"
Width: 4"Length: 6"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 6 In., Opening Size 4 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.