Reclosable Bag, Zipper Seal, 5 In L, PK1000

VALUE BRAND| Zoro #: G0492764| Mfr #: 5CNZ9

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492764 Mfr #: 5CNZ9
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Zipper Seal
Opening Size: 3"Thickness: 4 mil
Width: 3"Length: 5"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 5 In., Opening Size 3 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.