Reclosable Bag, Zipper Seal, 8 In W, PK1000

VALUE BRAND| Zoro #: G0930456| Mfr #: 5CNG6

$62.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930456 Mfr #: 5CNG6
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 2 milColor: clear
Closure Type: Zipper SealOpening Size: 8"
Width: 8"Length: 10"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 8 In., Length 10 In., Opening Size 8 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.