STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rect. Tubing, 6063 AL, 1 1/2x2 In, 1 ft

VALUE BRAND| Zoro #: G0888693| Mfr #: 6ALV2

$10.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Hardness: 60
Tensile Strength: 27,000 psi
Hardness Scale: BHN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888693 Mfr #: 6ALV2
Typical Hardness: 60Tensile Strength: 27,000 psi
Hardness Scale: BHNItem: Corrosion Resistant Rectangular Tubing
Wall Thickness: 0.125"Typical Yield Strength: 21,000 psi
Length: 1 ft.Wall Thickness Tolerance: +/-0.015"
Standards: ASTMB221Length Tolerance: +/-1.000"
Outside Rectangle Size: 1-1/2" x 2"Inside Rectangle Size: 1-1/4" x 1-3/4"
Material: AluminumFinish: Mill
Outside Tolerance: StandardAlloy Type: 6063
Temper: T52Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 1-1/2 In. x 2 In. Outside Rectangle Size, 1-1/4 In. x 1-3/4 In. Inside Rectangle Size, Wall Thickness 0.125 In., Wall Thickness Tolerance +/-0.015 In., Length 1 ft., Length Tolerance +/-1.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews