KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rect. Tubing, 6063 AL, 1 1/2x2 In, 6 ft

VALUE BRAND| Zoro #: G0740196| Mfr #: 6ALV0

$40.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Hardness: 60
Length: 6 ft.
Inside Rectangle Size: 1-1/4" x 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740196 Mfr #: 6ALV0
Typical Hardness: 60Length: 6 ft.
Inside Rectangle Size: 1-1/4" x 1-3/4"Outside Tolerance: Standard
Typical Yield Strength: 21,000 psiOutside Rectangle Size: 1-1/2" x 2"
Wall Thickness: 0.125"Wall Thickness Tolerance: +/-0.015"
Hardness Scale: BHNAlloy Type: 6063
Item: Corrosion Resistant Rectangular TubingFinish: Mill
Tensile Strength: 27,000 psiTemper: T52
Material: AluminumStandards: ASTMB221
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 1-1/2 In. x 2 In. Outside Rectangle Size, 1-1/4 In. x 1-3/4 In. Inside Rectangle Size, Wall Thickness 0.125 In., Wall Thickness Tolerance +/-0.015 In., Length 6 ft., Length Tolerance +/-3.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews