Rect. Tubing, 6063 AL, 1 x 2 In, 1 ft

VALUE BRAND| Zoro #: G1229611| Mfr #: 6ALV5

$9.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229611 Mfr #: 6ALV5
Outside Tolerance: StandardStandards: ASTMB221
Temper: T52Finish: Mill
Typical Yield Strength: 21, 000 psiMaterial: Aluminum
Tensile Strength: 27, 000 psiItem: Corrosion Resistant Rectangular Tubing
Typical Hardness: 60Alloy Type: 6063
Hardness Scale: BHNInside Rectangle Size: 3/4" x 1-3/4"
Outside Rectangle Size: 1" x 2"Wall Thickness Tolerance: +/-0.015"
Wall Thickness: 0.125"Length Tolerance: +/-1.000"
Length: 1 ft.Country of Origin (subject to change): Multiple

Product Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 1 In. x 2 In. Outside Rectangle Size, 3/4 In. x 1-3/4 In. Inside Rectangle Size, Wall Thickness 0.125 In., Wall Thickness Tolerance +/-0.015 In., Length 1 ft., Length Tolerance +/-1.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27, 000 psi, Typical Yield Strength 21, 000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.