KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rect. Tubing, 6063 AL, 1 x 2 In, 6 ft

VALUE BRAND| Zoro #: G0811072| Mfr #: 6ALV3

$30.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Rectangle Size: 3/4" x 1-3/4"
Tensile Strength: 27,000 psi
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811072 Mfr #: 6ALV3
Inside Rectangle Size: 3/4" x 1-3/4"Tensile Strength: 27,000 psi
Material: AluminumStandards: ASTMB221
Alloy Type: 6063Wall Thickness Tolerance: +/-0.015"
Temper: T52Typical Yield Strength: 21,000 psi
Outside Tolerance: StandardLength Tolerance: +/-3.000"
Length: 6 ft.Finish: Mill
Typical Hardness: 60Outside Rectangle Size: 1" x 2"
Item: Corrosion Resistant Rectangular TubingHardness Scale: BHN
Wall Thickness: 0.125"Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 1 In. x 2 In. Outside Rectangle Size, 3/4 In. x 1-3/4 In. Inside Rectangle Size, Wall Thickness 0.125 In., Wall Thickness Tolerance +/-0.015 In., Length 6 ft., Length Tolerance +/-3.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews