KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rect. Tubing, 6063 AL, 2 x 3 In, 3 ft

VALUE BRAND| Zoro #: G1133431| Mfr #: 6ALU2

$60.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Typical Hardness: 60
Length: 3 ft.
Inside Rectangle Size: 1-1/2" x 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133431 Mfr #: 6ALU2
Typical Hardness: 60Length: 3 ft.
Inside Rectangle Size: 1-1/2" x 2-1/2"Outside Tolerance: Standard
Typical Yield Strength: 21,000 psiOutside Rectangle Size: 2" x 3"
Wall Thickness: 0.250"Wall Thickness Tolerance: +/-0.025"
Hardness Scale: BHNAlloy Type: 6063
Item: Corrosion Resistant Rectangular TubingFinish: Mill
Tensile Strength: 27,000 psiTemper: T52
Material: AluminumStandards: ASTMB221
Length Tolerance: +/-2.000"Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 2 In. x 3 In. Outside Rectangle Size, 1-1/2 In. x 2-1/2 In. Inside Rectangle Size, Wall Thickness 0.250 In., Wall Thickness Tolerance +/-0.025 In., Length 3 ft., Length Tolerance +/-2.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews