Rect. Tubing, 6063 AL, 2 x 3 In, 6 ft

VALUE BRAND| Zoro #: G1049352| Mfr #: 6ALU1

$113.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.250"
Length: 6 ft.
Finish: Mill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049352 Mfr #: 6ALU1
Wall Thickness: 0.250"Length: 6 ft.
Finish: MillOutside Rectangle Size: 2" x 3"
Length Tolerance: +/-3.000"Typical Hardness: 60
Wall Thickness Tolerance: +/-0.025"Inside Rectangle Size: 1-1/2" x 2-1/2"
Temper: T52Item: Corrosion Resistant Rectangular Tubing
Hardness Scale: BHNMaterial: Aluminum
Outside Tolerance: StandardTensile Strength: 27,000 psi
Alloy Type: 6063Typical Yield Strength: 21,000 psi
Standards: ASTMB221Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 2 In. x 3 In. Outside Rectangle Size, 1-1/2 In. x 2-1/2 In. Inside Rectangle Size, Wall Thickness 0.250 In., Wall Thickness Tolerance +/-0.025 In., Length 6 ft., Length Tolerance +/-3.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews