Rect. Tubing, 6063 AL, 2 x 4 In, 1 ft

VALUE BRAND| Zoro #: G1320672| Mfr #: 6ALU0

$14.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Yield Strength: 21,000 psi
Standards: ASTMB221
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320672 Mfr #: 6ALU0
Typical Yield Strength: 21,000 psiStandards: ASTMB221
Material: AluminumTensile Strength: 27,000 psi
Inside Rectangle Size: 1-3/4" x 3-3/4"Alloy Type: 6063
Temper: T52Hardness Scale: BHN
Wall Thickness: 0.125"Wall Thickness Tolerance: +/-0.015"
Length: 1 ft.Finish: Mill
Length Tolerance: +/-1.000"Outside Tolerance: Standard
Typical Hardness: 60Outside Rectangle Size: 2" x 4"
Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 2 In. x 4 In. Outside Rectangle Size, 1-3/4 In. x 3-3/4 In. Inside Rectangle Size, Wall Thickness 0.125 In., Wall Thickness Tolerance +/-0.015 In., Length 1 ft., Length Tolerance +/-1.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews