Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rect. Tubing, 6063 AL, 2 x 4 In, 3 ft

VALUE BRAND| Zoro #: G2114691| Mfr #: 6ALT6

$62.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Typical Yield Strength: 21,000 psi
Standards: ASTMB221
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114691 Mfr #: 6ALT6
Typical Yield Strength: 21,000 psiStandards: ASTMB221
Material: AluminumTensile Strength: 27,000 psi
Inside Rectangle Size: 1-1/2" x 3-1/2"Alloy Type: 6063
Temper: T52Hardness Scale: BHN
Wall Thickness: 0.250"Wall Thickness Tolerance: +/-0.025"
Length: 3 ft.Finish: Mill
Length Tolerance: +/-2.000"Outside Tolerance: Standard
Typical Hardness: 60Outside Rectangle Size: 2" x 4"
Country of Origin (subject to change): Multiple

Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 2 In. x 4 In. Outside Rectangle Size, 1-1/2 In. x 3-1/2 In. Inside Rectangle Size, Wall Thickness 0.250 In., Wall Thickness Tolerance +/-0.025 In., Length 3 ft., Length Tolerance +/-2.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Reviews