Rect. Tubing, 6063 AL, 2 x 4 In, 6 ft

VALUE BRAND| Zoro #: G0670774| Mfr #: 6ALT5

$114.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670774 Mfr #: 6ALT5
Typical Yield Strength: 21, 000 psiItem: Corrosion Resistant Rectangular Tubing
Typical Hardness: 60Temper: T52
Finish: MillAlloy Type: 6063
Outside Tolerance: StandardStandards: ASTMB221
Material: AluminumHardness Scale: BHN
Tensile Strength: 27, 000 psiOutside Rectangle Size: 2" x 4"
Wall Thickness Tolerance: +/-0.025"Wall Thickness: 0.250"
Length Tolerance: +/-3.000"Length: 6 ft.
Inside Rectangle Size: 1-1/2" x 3-1/2"Country of Origin (subject to change): Multiple

Product Description

Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 2 In. x 4 In. Outside Rectangle Size, 1-1/2 In. x 3-1/2 In. Inside Rectangle Size, Wall Thickness 0.250 In., Wall Thickness Tolerance +/-0.025 In., Length 6 ft., Length Tolerance +/-3.000 In., Outside Tolerance Standard, Mill Finish, T52 Temper, Tensile Strength 27,000 psi, Typical Yield Strength 21,000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

Product Reviews

Save 15%. Sign up for Z-mail.