Rectangular Plastic Jug, 16 Oz, Wh, w/Cap

VALUE BRAND| Zoro #: G1347577| Mfr #: 401266

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347577 Mfr #: 401266
Includes: Threaded CapAutoclavable: N/A
For Use With: LiquidsItem: Rectangular Jug
Capacity: 16 oz.Material: Plastic
Color: WhiteHeight: 5-15/16"
Width: 1-15/16"Depth: 3-29/32"
Closure Size: R25/32"Country of Origin (subject to change): China

Product Description

Rectangular Jug, Capacity 16 oz., Material Plastic, Autoclavable N/A, Closure Size R25/32 In., Color White, Height 5-15/16 In., Width 1-15/16 In., Depth 3-29/32 In., For Use With Liquids, Includes Threaded Cap
Save 15%. Sign up for Z-mail.