JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rectangular Steel Jug, 1 Gal, With Cap

VALUE BRAND| Zoro #: G1137087| Mfr #: 3DAA9

$6.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137087 Mfr #: 3DAA9
Autoclavable: N/AIncludes: Threaded Cap
For Use With: liquidsItem: Rectangular Jug
Capacity: 1 gal.Material: steel
Color: Tin-PlatedHeight: 10-3/8"
Width: 6-19/32"Depth: 4-1/8"
Type: Tin-Plated JugCountry of Origin (subject to change): China

Product Description

Rectangular Jug, Type Tin-Plated Jug, Capacity 1 gal., Material Steel, Autoclavable N/A, Color Tin-Plated, Height 10-3/8 In., Width 6-19/32 In., Depth 4-1/8 In., For Use With Liquids, Includes Threaded Cap

Product Reviews

Save 15%. Sign up for Z-mail.