20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Rectangular Steel Jug, 32 oz, With Cap

VALUE BRAND| Zoro #: G1497736| Mfr #: 313654

$3.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497736 Mfr #: 313654
Includes: Threaded CapAutoclavable: N/A
For Use With: Storing or Transporting A Variety of LiquidsItem: Rectangular Jug
Capacity: 32 oz.Material: Steel
Color: Tin-PlatedHeight: 6-7/8
Width: 1/13/16Depth: 4-5/8
Type: Tin-Plated JugCountry of Origin (subject to change): China

Product Description

Rectangular Jug, Type Tin-Plated Jug, Capacity 32 oz., Material Steel, Autoclavable N/A, Color Tin-Plated, Height 6-7/8, Width 1/13/16, Depth 4-5/8, For Use With Storing or Transporting A Variety of Liquids, Includes Threaded Cap

Product Reviews

Save 15%. Sign up for Z-mail.