- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Lab Carboys & Jugs
- /
- Rectangular Steel Jug, 64 Oz, With Cap
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rectangular Steel Jug, 64 Oz, With Cap (Discontinued)
Mfr # JUG-S-64
Zoro # G1557394
This Product is Discontinued
Key Features
- Width 5"
- Labware Capacity - English 64 oz
- Capacity 64 oz.
- Includes Not Applicable
- For Use With Liquids
Customers Also Purchased
- Brand Zoro Select
-
MFR #
JUG-S-64
-
Zoro #
G1557394
- UPC # 190735477328
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Width | 5" |
Diameter | 5 in |
Depth | 3-3/8" |
Labware Depth - English | 3.38 in |
Labware Width - English | 5 in |
Labware Height - English | 8.5 in |
Height | 8-1/2" |
Overall Depth - Metric | 85.85 mm |
Body Diameter | 127 mm |
Overall Height - Metric | 215.9 mm |
Overall Width - Metric | 88 mm |
Details
Labware Capacity - English | 64 oz |
Capacity | 64 oz. |
Includes | Not Applicable |
For Use With | Liquids |
Item | Rectangular Jug |
Carboy/Jerrican/Jug Shape | Rectangular |
Labware Closure Type | Screw On |
Includes Closure | Yes |
Autoclavable | No |
Material | Steel |
Labware Closure Material | Metal |
Color | Tin-Plated |
Type | Tin-Plated Jug |
Labware Basic Material | Metal |
Carboy/Jerrican/Jug Item | Jug |
Special Features | Tin-Plated |
Features | Chemical Resistant |
Shape | Rectangular |
Closure Liner Material | Rubber |
Capacity - English | 63.9 fl oz |
Basic Material | Metal |
Closure Type | Screw On |
Capacity - Metric | 1.89 L |
Body Material | Steel |
Product Type | Jug |
Closure Material | Polyethylene |
Description
Rectangular Jug, Body Material Steel, Autoclavable No, Body Diameter 127 mm, Capacity - Metric 1.89 L, Capacity - English 63.9 fl oz, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 88 mm, Closure Liner Material Rubber, Overall Height - Metric 215.9 mm, Shape Rectangular, Basic Material Metal, Includes Not Applicable, Overall Depth - Metric 85.85 mm, Features Chemical Resistant, For Use With Liquids