KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Collection Box, 15"H, PK10

VALUE BRAND| Zoro #: G1737215| Mfr #: 4UAA5

$29.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Color: Clay White
Primary Container Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737215 Mfr #: 4UAA5
Width: 12"Color: Clay White
Primary Container Color: WhiteTrash Container Capacity: 7-1/2 gal.
Total Capacity: 7-51/64 gal.Item: Recycle Collection Box
Height: 15"Top Design: Open Top
Indoor/Outdoor: IndoorMaterial: Corrugated
Container Depth: 8"Country of Origin (subject to change): United States

Description

Recycle Collection Box, Trash Container Capacity 7-1/2 gal., Total Capacity 7-51/64 gal., Color Clay White, Width 12 In., Container Depth 8 In., Height 15 In., Material Corrugated, Top Design Open Top, Indoor/Outdoor Indoor, Primary Container Color White, Package Quantity 10

Reviews