JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Red. San. Tee, 2 In x 1-1/2 In HubxSpigot

VALUE BRAND| Zoro #: G0731062| Mfr #: 1CNU4

$4.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731062 Mfr #: 1CNU4
Fitting Connection Type: Hub x Spigot x HubPipe Fitting Material: ABS
Basic Fitting Material: PlasticTemp. Range: -40 Degrees to 180 Degrees F
Basic Fitting Shape: TeeStandards: Cell Class 32222 As Defined In ASTM D3965
Specific Fitting Shape: Reducing Street TeeItem: Reducing Sanitary Street Tee
Pipe Size (Fittings): 1-1/2" x 1-1/2" x 2"Country of Origin (subject to change): United States

Product Description

Reducing Sanitary Street Tee, ABS Pipe Fitting Material, Pipe Size (Fittings) 1-1/2 In. x 1-1/2 In. x 2 In., Fitting Connection Type Hub x Spigot x Hub, Standards Cell Class 32222 As Defined In ASTM D3965, Temp. Range -40 Degrees to 180 Degrees F

Product Reviews