Reducer, 1-1/2 x 1-1/4 In., FNPT

VALUE BRAND| Zoro #: G0906534| Mfr #: 1XKU3

$20.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 300
Pipe Size (Fittings): 1-1/2" x 1-1/4"
Basic Fitting Shape: Reducer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0906534 Mfr #: 1XKU3
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 1-1/2" x 1-1/4"
Basic Fitting Shape: ReducerBasic Fitting Material: Metal
Specific Fitting Shape: ReducerMax. Pressure: 1500 psi@150 Degrees F
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 550 Degrees F
Item: ReducerSaturated Steam Pressure: 300 psi
Country of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Product Reviews