Reducer, 1 x 1/2 In., Socket Weld

VALUE BRAND| Zoro #: G1814127| Mfr #: 1MPB3

$6.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814127 Mfr #: 1MPB3
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalPipe Fitting Material: Black Forged Steel
Pipe Size (Fittings): 1" x 1/2"Basic Fitting Shape: Reducer
Specific Fitting Shape: ReducerItem: Reducer
Fitting Connection Type: Socket WeldCountry of Origin (subject to change): Taiwan

Product Description

Reducer, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1 In. x 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.