KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 3/4" FNPT Black Forged Steel Reducer

VALUE BRAND| Zoro #: G1146817| Mfr #: 1MNH4

$9.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1" x 3/4"
Item: Reducer
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146817 Mfr #: 1MNH4
Pipe Size (Fittings): 1" x 3/4"Item: Reducer
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducer
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Reducer
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Reducer, Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 1 In. x 3/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews