1" x 3/4" Socket Weld Reducing Coupling

VALUE BRAND| Zoro #: G2276976| Mfr #: 1MPB4

$8.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Reducing Coupling
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F

Technical Specifications

Zoro #: G2276976 Mfr #: 1MPB4
Max. Pressure: 3000 psi@72 Degrees FStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Pipe Fitting Material: Black Forged SteelBasic Fitting Material: Metal
Specific Fitting Shape: Reducing CouplingItem: Reducing Coupling
Fitting Connection Type: Socket WeldPipe Size (Fittings): 1" x 3/4"
Basic Fitting Shape: CouplingCountry of Origin (subject to change): Taiwan

Product Description

Use this reducing coupling from Value Brand to join your water and gas pipes together so they can work as one. This Socket Weld reducing coupling has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1" x 3/4".

Product Reviews