1/2" x 3/8" FNPT Black Malleable Iron Reducer

VALUE BRAND| Zoro #: G1486572| Mfr #: 1XKT1

$10.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486572 Mfr #: 1XKT1
Pipe Size (Fittings): 1/2" x 3/8"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducer
Max. Pressure: 2000 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: ReducerBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 550 Degrees FItem: Reducer
Saturated Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Country of Origin (subject to change): China

Description

Reducer, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/2 In. x 3/8 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Reviews