KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 3/8" Socket Weld Reducing Coupling

VALUE BRAND| Zoro #: G2283784| Mfr #: 1MPA9

$3.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Item: Reducing Coupling
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283784 Mfr #: 1MPA9
Pipe Size (Fittings): 1/2" x 3/8"Item: Reducing Coupling
Fitting Connection Type: Socket WeldSpecific Fitting Shape: Reducing Coupling
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Coupling
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Reducing Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In. x 3/8 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews