20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/4" x 1/8" FNPT Black Forged Steel Reducer

VALUE BRAND| Zoro #: G1431787| Mfr #: 1MNG5

$3.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431787 Mfr #: 1MNG5
Pipe Fitting Material: Black Forged SteelBasic Fitting Material: Metal
Max. Pressure: 3000 psi@72 Degrees FStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Fitting Connection Type: FNPTPipe Size (Fittings): 1/4" x 1/8"
Basic Fitting Shape: ReducerSpecific Fitting Shape: Reducer
Item: ReducerCountry of Origin (subject to change): Taiwan

Product Description

Keep your water or gas flowing smoothly with help from the strong attachments made by this reducer from Value Brand. This FNPT reducer has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1/4" x 1/8".

Product Reviews