4" x 1-1/2" FNPT Reducer Coupling

VALUE BRAND| Zoro #: G0614196| Mfr #: 2WU71

$21.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614196 Mfr #: 2WU71
Max. Pressure: 300 psi@150 Degrees FBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 366 Degrees FPipe Fitting Material: Malleable Iron
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Saturated Steam Pressure: 150 PSIStandards: Class 150, ANSI B1.20.1 Specifications
Pipe Size (Fittings): 4" x 1-1/2"Basic Fitting Shape: Coupling
Specific Fitting Shape: Reducing CouplingItem: Reducer Coupling
Country of Origin (subject to change): China

Product Description

Reducer Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In. x 1-1/2 In., Fitting Connection Type FNPT, Standards Class 150, ANSI B1.20.1 Specifications, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F