Zoro Select

Black Forged Steel Reducer Class 3000


$20.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Black Forged Steel
  • Specific Fitting Shape Reducer
  • Fitting Schedule/Class Class 3000
  • Basic Pipe Fitting Material Metal
  • Pipe Size - Pipe Fitting 2-1/2" x 2"
See all product information