20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

2-1/2" x 2" Socket Weld Reducer

VALUE BRAND| Zoro #: G0996021| Mfr #: 1MPB9

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996021 Mfr #: 1MPB9
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Reducer
Item: ReducerSpecific Fitting Shape: Reducer
Pipe Fitting Material: Black Forged SteelFitting Connection Type: Socket Weld
Pipe Size (Fittings): 2-1/2" x 2"Country of Origin (subject to change): Taiwan

Product Description

Keep your pipes in line with the strong connections made by this reducer from Value Brand. This Socket Weld reducer has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 2-1/2" x 2".

Product Reviews

Save 15%. Sign up for Z-mail.