2" x 1-1/2" Socket Weld Reducing Bushing

VALUE BRAND| Zoro #: G0314307| Mfr #: 1MPA4

$17.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1-1/2"
Item: Reducing Bushing
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314307 Mfr #: 1MPA4
Pipe Size (Fittings): 2" x 1-1/2"Item: Reducing Bushing
Fitting Connection Type: Socket WeldSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Bushing
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Reducing Bushing, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 2 In. x 1-1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews