2" x 1-1/2" Socket Weld Reducing Coupling

VALUE BRAND| Zoro #: G1051267| Mfr #: 1MPB8

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Reducing Coupling
Pipe Size (Fittings): 2" x 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051267 Mfr #: 1MPB8
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Reducing Coupling
Pipe Size (Fittings): 2" x 1-1/2"Max. Pressure: 3000 psi@72 Degrees F
Pipe Fitting Material: Black Forged SteelFitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: Reducing CouplingCountry of Origin (subject to change): Taiwan

Description

Reducing Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 2 In. x 1-1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews