PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2" x 1" FNPT Black Forged Steel Reducer

VALUE BRAND| Zoro #: G1204296| Mfr #: 1MNH7

$25.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204296 Mfr #: 1MNH7
Pipe Fitting Material: Black Forged SteelBasic Fitting Material: Metal
Max. Pressure: 3000 psi@72 Degrees FStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Basic Fitting Shape: ReducerSpecific Fitting Shape: Reducer
Item: ReducerFitting Connection Type: FNPT
Pipe Size (Fittings): 2" x 1"Country of Origin (subject to change): Taiwan

Product Description

Your systems will stay strong and connected when you use this reducer from Value Brand. This FNPT reducer has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 2" x 1".

Product Reviews