KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 1" Socket Weld Reducing Bushing

VALUE BRAND| Zoro #: G0242277| Mfr #: 1MPA3

$19.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1"
Item: Reducing Bushing
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242277 Mfr #: 1MPA3
Pipe Size (Fittings): 2" x 1"Item: Reducing Bushing
Fitting Connection Type: Socket WeldSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Bushing
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Reducing Bushing, Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 2 In. x 1 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews