THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3" x 2" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G0797422| Mfr #: 5XTJ3

$85.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Basic Fitting Material: Metal
Max. Pressure: 1000 psi @ 150 Degrees F WOG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797422 Mfr #: 5XTJ3
Fitting Schedule/Class: Class 300Basic Fitting Material: Metal
Max. Pressure: 1000 psi @ 150 Degrees F WOGFitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiSpecific Fitting Shape: Reducer
Pipe Size (Fittings): 3" x 2"Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Shape: ReducerItem: Reducer
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 3 In. x 2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews