3/4" x 1/4" FNPT Black Malleable Iron Reducer

VALUE BRAND| Zoro #: G0649004| Mfr #: 5PAT9

$4.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649004 Mfr #: 5PAT9
Basic Fitting Material: MetalPipe Fitting Material: Malleable Iron
Temp. Range: -20 Degrees to 550 Degrees FStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 300 psiFitting Connection Type: FNPT
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 3/4" x 1/4"
Basic Fitting Shape: ReducerSpecific Fitting Shape: Reducer
Max. Pressure: 2000 psi@150 Degrees FItem: Reducer
Country of Origin (subject to change): China

Product Description

The reliable reducer from Value Brand can be used for water and gas lines. This reducer black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 2000 psi@150 Degrees F. It fits a pipe size of 3/4" x 1/4".
Save 15%. Sign up for Z-mail.