Reducer, 3/4 x 3/8 In., Socket Weld

VALUE BRAND| Zoro #: G1719505| Mfr #: 1MNZ6

$4.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719505 Mfr #: 1MNZ6
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket WeldPipe Size (Fittings): 3/4" x 3/8"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Bushing
Item: Reducing BushingBasic Fitting Material: Metal
Specific Fitting Shape: Reducing BushingCountry of Origin (subject to change): Taiwan

Description

Reducing Bushing, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/4 In. x 3/8 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews